Welcome to Würth Slowakia For trade customers only

Ball snap catch, screw-in

Ball closer to turn in
CLSR-BALL-ST-(BRS)-TURNIN-D9MM

Art.-no. 0683439510
EAN 4050382470546

Price for selected packaging unit
Ball snap catch, screw-in

Art.-no. 0683439510

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely stable and durable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

As the drill hole diameter for each ball snap catch, we recommend a bore that is 0.5 mm smaller than its outer diameter.

Matière

Steel

Finition

Brass plated

Diamètre

9 mm

Drill diameter

8.5 mm

Longueur

12 mm

Ball catch
Art. no. AD in mm ID in mm L in mm KH in mm Ü in mm
9 8 8 2 2
12 10,8 9 3 2,5
14 12,6 10,5 3,5 3
Locking plate
Art. no. D in mm AB in mm HB in mm B in mm
10 7,5 5,6 1
16 12 7,5 2
16 12 8,8 2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information