Ballast profile AeroMount
Ballast profile
BALSTPRFL-AERDYN-1800
Art.-no.
0865710019
EAN 4065746595667
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For retaining ballast, especially in areas with high wind loads and on roofs with low point load capacity
- Can also be used as ballast for roof gravel
- The gravel ballast is then filled into the metal tray to provide weight
Product information
Datasheets(X)
Application area
Substructure for mounting PV modules on flat roofs
Material | Steel |
Length | 1800 mm |
Width | 283.16 mm |
Height | 81.84 mm |
Product weight (per item) | 3100 g |