Bandsaw blade stainless steel individual
BASAWBLDE-MET-A2-L-2800-2999X27X0,9
Art.-no. 0602620093
EAN 4048539960064
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The bandsaw blade for stainless steel is available in a range of lengths and heights, individually adapted to your requirements. Simply ask your Würth sales representative.
- Bi-metal (carrier made of spring steel, toothing made of cobalt steel M51).
- Teeth with precise, uniform tooth height.
- Precise tooth set for smooth surfaces.
- See also order information for drop shipment items.
Notice
- 24-hour service is not available for these items.
- These items are excluded from exchange and return.
- These items are manufactured individually to the customer's specifications.
Product information
Datasheets(X)
Application area
For production sawing of alloyed and non-rusting pipes, profiles and solid materials.
Min./max. length x height x thickness | 2800-2999 x 27 x 0.9 mm |
Teeth type | L |
Min./max. teeth per unit of length | 2-3 PCS/Inch |
Min./max. material thickness | 5-150 mm |
Material to be processed | Stainless steel |
| Conversion aid for band saw blades | ||
| The special option | ||
| Stainless steel saw belts for production sawing/contractual sawing work | ||
| Band saw blade dimensions especially for… | TPI (teeth per inch) | Teeth type |
| Stainless steel 27 x 0.9 | 3/4 | M |
| 2/3 | L | |
| Areas of application | |||||||||||
| Saw blade type | Toothing type | Material thickness in mm | |||||||||
| 1 | 2 | 3 | 5 | 20 | 30 | 50 | 75 | 100 | 150 | ||
| 13 x 0.6 | S | • | •• | ••• | ••• | • | |||||
| M | • | •• | ••• | •• | • | ||||||
| L | • | •• | ••• | •• | • | ||||||
| 20 x 0.9 | M | • | •• | ••• | ••• | ••• | •• | • | |||
| L | • | •• | ••• | ••• | ••• | •• | • | ||||
| 27 x 0.9 | M | • | • | •• | ••• | ••• | ••• | •• | • | ||
| L | • | ••• | ••• | ••• | ••• | •• | • | ||||
| 34 x 1.1 | M | •• | ••• | ••• | ••• | •• | • | ||||
| L | • | •• | •• | ••• | ••• | ••• | |||||
| ••• = excellent suitability, •• = standard suitability, • = limited suitability | |||||||||||