Bandsaw blade, structural steel
BASAWBLDE-MET-ST-L-3660X27X0,9
Art.-no. 0602503663
EAN 4048539919086
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Especially suitable for sawing pipes, profiles and solid material made of structural steel
- Milled bimetal blade (M42).
- Innovative tooth design for a long service life, precise cuts and a smooth surface.
Product information
Datasheets(X)
Application area
For production sawing of pipes, profiles and solid material made of construction steel, loose or bundled.
Length x height x thickness | 3660 x 27 x 0.9 mm |
Teeth type | L |
Min./max. teeth per unit of length | 3-4 PCS/Inch |
Min./max. material thickness | 5-150 mm |
Material to be processed | Structural steel |
| Conversion aid for band saw blades | ||
| The special option | ||
| Structural steel saw belts for production sawing/contractual sawing work | ||
| Band saw blade dimensions especially for… | TPI (teeth per inch) | Teeth type |
| Structural steel/piping/profiles 27 x 0.9 | 4/6 | M |
| 3/4 | L | |
| Areas of application | |||||||||||
| Saw blade type | Tooth type | Material thickness in mm | |||||||||
| 1 | 2 | 3 | 5 | 20 | 30 | 50 | 75 | 100 | 150 | ||
| 13 x 0.6 | S | • | •• | ••• | ••• | • | |||||
| M | • | •• | ••• | •• | • | ||||||
| L | • | •• | ••• | •• | • | ||||||
| 20 x 0.9 | M | • | •• | ••• | ••• | ••• | •• | • | |||
| L | • | •• | ••• | ••• | ••• | •• | • | ||||
| 27 x 0.9 | M | • | • | •• | ••• | ••• | ••• | •• | • | ||
| L | • | ••• | ••• | ••• | ••• | •• | • | ||||
| 34 x 1.1 | M | •• | ••• | ••• | ••• | •• | • | ||||
| L | • | •• | •• | ••• | ••• | ••• | |||||
| ••• = excellent suitability, •• = standard suitability, • = limited suitability | |||||||||||