Welcome to Würth Slowakia For trade customers only

Bandsaw blade, structural steel

BASAWBLDE-MET-ST-M-2950X27X0,9

Art.-no. 0602502952

EAN 4048539918959

Price for selected packaging unit
Bandsaw blade, structural steel

Art.-no. 0602502952

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Especially suitable for sawing pipes, profiles and solid material made of structural steel
  • Milled bimetal blade (M42).

  • Innovative tooth design for a long service life, precise cuts and a smooth surface.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For production sawing of pipes, profiles and solid material made of construction steel, loose or bundled.

Length x height x thickness

2950 x 27 x 0.9 mm

Teeth type

M

Min./max. teeth per unit of length

4-6 PCS/Inch

Min./max. material thickness

2-100 mm

Material to be processed

Structural steel

Conversion aid for band saw blades
The special option
Structural steel saw belts for production sawing/contractual sawing work
Band saw blade dimensions especially for… TPI (teeth per inch) Teeth type
Structural steel/piping/profiles 27 x 0.9 4/6 M
3/4 L
Areas of application
Saw blade type Tooth type Material thickness in mm
1 2 3 5 20 30 50 75 100 150
13 x 0.6 S • •• ••• ••• •
M • •• ••• •• •
L • •• ••• •• •
20 x 0.9 M • •• ••• ••• ••• •• •
L • •• ••• ••• ••• •• •
27 x 0.9 M • • •• ••• ••• ••• •• •
L • ••• ••• ••• ••• •• •
34 x 1.1 M •• ••• ••• ••• •• •
L • •• •• ••• ••• •••
••• = excellent suitability, •• = standard suitability, • = limited suitability

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information