Banjo bolt DIN 7643, zinc-plated steel, thick-film passivated (VZD), short version
DIN 7643 steel galv.thick film pass. short design
BANJOBLT-DIN7643-D12-3-VZD-M16X1,5X28
Art.-no.
4980111628
EAN 4065746483308
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Connection elements with zinc-plated chromium(VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chrome(VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coating distribution
Product information
Datasheets(X)
![]() | |
Standards | DIN 7643 |
Thread type x nominal diameter x pitch | M16 x 1.5 |
Suitable for pipe external diameter | 12 mm |
Length | 28 mm |
Number of holes | 3 PCS |
Diameter of hole | 7 mm |
Material | Steel |
Width across flats | 22 mm |
Head height | 6 mm |
Design | Short |
Surface | Zinc plated thick-layer passivation |