Banjo bolt DIN 7643, zinc-plated steel, thick-film passivated (VZD), short version
DIN 7643 steel galv.thick film pass. short design
BANJOBLT-DIN7643-D15-3-VZD-M18X1,5X32
Art.-no.
4980111832
EAN 4065746483223
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Connection elements with zinc-plated chromium(VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chrome(VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coating distribution
Product information
Datasheets(X)
![]() | |
Standards | DIN 7643 |
Thread type x nominal diameter x pitch | M18 x 1.5 |
Suitable for pipe external diameter | 15 mm |
Length | 32 mm |
Number of holes | 3 PCS |
Diameter of hole | 8.5 mm |
Material | Steel |
Width across flats | 24 mm |
Head height | 6 mm |
Design | Short |
Surface | Zinc plated thick-layer passivation |