Base foot, bell, male thread
Levelling foot bell, male thrd, steel
ADJFT-STRTH-CUP-ST-D44MM-M12X160
Art.-no.
4952500223
EAN 4056807532110
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Fixed base foot can be levelled to compensate for uneven ground
- Electrostatic discharging
- With DIN 439 (ISO 4035) nut, shape B.
- Supplied assembled
Product information
Datasheets(X)
![]() | |
Material | Steel |
Material of screwing thread | Steel |
Material of disc | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M12 |
Disc diameter (d2) | 44 mm |
Width across flats (SW) | 13 mm |
Thread length (l1) | 134.3 mm |
Disc height (h disc) (h3) | 17 mm |
Overall height (h1) | 160 mm |
Load capacity | 1000 kg |