Welcome to Würth Slowakia For trade customers only

Basic T-shirt

T-shirt Basic
STX TSHIRT ST101 WHITE S

Art.-no. M446185000

EAN 5714485000145

Price for selected packaging unit
Basic T-shirt

Art.-no. M446185000

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Classic T-shirt made from high quality fabric. With a perfect fit and outstanding level of comfort.
  • Round neck with LYCRA® reinforcement

  • Round stitch

  • Neckband

  • Double seams

  • Add great finishing touches (embroidery + print)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Size

S

Material

100% cotton

Fabric weight per m2

165 g

Washable at

40°C

Care instruction

Do not dry in drum dryer, Do not bleach, Ironing with medium temperature. Max 150º C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information