Basic basket for Base SUB Flex floor unit extensions
Basic basket for floor unit pull-out SUB Flex
AY-BASBSKT-WLCPBRD-FX-(CR)-450-428MM
Art.-no.
0684901742
EAN 4050382312693
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Steel wire with a diameter of 7 mm, high-gloss chrome-plated
Notice
Delivery time: approx. 5 working days after receipt of order
Product information
Datasheets(X)
Cage version | Saphir |
Material | Steel |
Surface | Chrome plated |
Gloss level | Polished |
Suitable for cabinet width | 500 mm |
Min. clear installation depth | 485 mm |
Number of baskets | 1 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!