Welcome to Würth Slowakia For trade customers only

Basic injectable mortar WIT-VM 210

ANC-MORT-(WIT-VM 210)-CART-420ML

Art.-no. 5918420420

EAN 4068362165481

Price for selected packaging unit
Basic injectable mortar WIT-VM 210

Art.-no. 5918420420

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Base mortar for concrete, masonry and post-installed rebar connection (REBAR)
  • 2-component resin mortar, styrene-free vinyl ester

  • Individual fixing point, cracked and uncracked concrete, seismic performance category C1 and C2

W-VI-A anchor rod, W-VD-A anchor rod, standard threaded rod with acceptance test certificate 3.1


  • Individual fixing point for masonry (system with SH perforated sleeve)

SH perforated sleeve, W-VI-A anchor rod, standard threaded rod with acceptance test certificate 3.1


  • Post-installed rebar connection

  • 150 ml, 330 ml and 420 ml cartridges can continue to be used until the best before date by changing the mixing nozzle or resealing the cartridge with the sealing cap
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For anchorage in cracked and uncracked concrete, masonry consisting of solid and perforated blocks, autoclaved aerated concrete and for post-installed rebars

  • Suitable for mounting metal structures, metal profiles, wooden structures, brackets, grids, pipes, cable conduits etc.

Contents

420 ml

Suitable application gun

EasyMax 420 ml, HandyMax 420 ml, Application gun WIT 420ml, Application gun MULTI, Battery-powered application gun 420ml, Pneumatic application gun 420ml

Min./max. processing temperature /conditions

+5 to +40 °C / temperature in the anchorage ground during processing and hardening

Min./max. ambient temperature / Conditions

-40 to +80 °C / after completely curing process

Temperature resistance, long-term temperatures max.

+50 °C

Temperature resistance, short-term temperatures max.

+80 °C

Shelf life from production/conditions

18 Month / cool and dry storage area, 5°C to 25°C

Approval

ETA-20/0645, ETA-20/0646, ETA-20/0647

Chemical basis

Two-component reaction resin mortar, vinylester styrene free

Colour

Grey

Suitable glove:
 
Product
Description
Household glove
Household glove
Description:
Permeation level: 1
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 5
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 5
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove
Nitrile chemical protective glove
Description:
Permeation level: 4
With cotton velour finish inside.
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 5
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 5
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 5
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 1
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 2
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 3
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information