Basic polo shirt
Basic polo shirt
STX POLO ST802 WHITE 3XL
Art.-no.
M447267005
EAN 5714485080338
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Modern polo shirt that simply goes with anything and offers impressive comfort.
- Classic collar
- Neckband
- 3-hole button panel with colour co-ordinated buttons
- Double seams
- Side seam
Product information
Datasheets(X)
Colour | White |
Size | 3XL |
Material | 100% cotton |
Fabric weight per m2 | 210 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C |