Belleville washer
EN 16983 phosphated steel
CPSPG-EN16983-A-(PHR)-18,3X35,5X2,0
Register now and access more than 125,000 products
- Steel, elasticity modulus E = 206,000 N/mm²
- Can be used both individually and in spring packs to absorb higher forces or to achieve a damping function
DIN 2093 has been withdrawn and replaced by EN 16983. There is some similarity. There are no technical changes.
![]() | |
Internal diameter (d1) | 18.3 mm |
Outer diameter (d2) | 35.5 mm |
Épaisseur (t1) | 2 mm |
Höhe (h1) | 2.8 mm |
Normen | EN 16983 |
Form | A |
Werkstoff | Spring steel |
Oberfläche | Phosphated |
RoHS-compliant | Yes |
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)