Belleville washer
EN 16983 phosphated steel
CPSPG-EN16983-A-(PHR)-9,2X18,0X1,0
Register now and access more than 125,000 products
- Steel, elasticity modulus E = 206,000 N/mm²
- Can be used both individually and in spring packs to absorb higher forces or to achieve a damping function
DIN 2093 has been withdrawn and replaced by EN 16983. There is some similarity. There are no technical changes.
![]() | |
Internal diameter (d1) | 9.2 mm |
Außendurchmesser (d2) | 18 mm |
Thickness (t1) | 1 mm |
Hauteur (h1) | 1.4 mm |
Standards | EN 16983 |
Form | A |
Matière | Spring steel |
Finition | Phosphated |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)