Belleville washer
EN 16983 phosphated steel
CPSPG-EN16983-B-(PHR)-36,0X71,0X2,5
Art.-no.
043671 260
EAN 4038898547839
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
EN 16983 phosphated steel
- Steel, elasticity modulus E = 206,000 N/mm²
- Can be used both individually and in spring packs to absorb higher forces or to achieve a damping function
Notice
DIN 2093 has been withdrawn and replaced by EN 16983. There is some similarity. There are no technical changes.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Internal diameter (d1) | 36 mm |
Außendurchmesser (d2) | 71 mm |
Thickness (t1) | 2.5 mm |
Hauteur (h1) | 4.5 mm |
Standards | EN 16983 |
Form | B |
Matière | Spring steel |
Finition | Phosphated |
RoHS-compliant | Yes |