Belleville washer
EN 16983 phosphated steel
CPSPG-EN16983-(PHR)-18,3X40,0X2,0
Art.-no.
043640 182
EAN 4038898664703
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
EN 16983 phosphated steel
- Steel, elasticity modulus E = 206,000 N/mm²
- Can be used both individually and in spring packs to absorb higher forces or to achieve a damping function
Notice
DIN 2093 has been withdrawn and replaced by EN 16983. There is some similarity. There are no technical changes.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Internal diameter (d1) | 18.3 mm |
Outer diameter (d2) | 40 mm |
Thickness (t1) | 2.0 mm |
Height (h1) | 3.15 mm |
Standards | EN 16983 |
Material | Spring steel |
Surface | Phosphated |
RoHS-compliant | Yes |