Belleville washer
EN 16983 phosphated steel
CPSPG-EN16983-(PHR)-6,2X18,0X0,7
Art.-no.
0436186207
EAN 4048539308613
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
EN 16983 phosphated steel
- Steel, elasticity modulus E = 206,000 N/mm²
- Can be used both individually and in spring packs to absorb higher forces or to achieve a damping function
Notice
DIN 2093 has been withdrawn and replaced by EN 16983. There is some similarity. There are no technical changes.
Product information
Datasheets(X)
CAD data (available after login)
Internal diameter (d1) | 6.2 mm |
Outer diameter (d2) | 18 mm |
Thickness (t1) | 0.7 mm |
Height (h1) | 1.4 mm |
Standards | EN 16983 |
Material | Spring steel |
Surface | Phosphated |
RoHS-compliant | Yes |