Welcome to Würth Slowakia For trade customers only

Belleville washer DIN 2093, stainless steel 1.4310

DIN 2093 stainless steel 1.4310
CPSPG-DIN2093-1.4310-20,0X10,2X1,25

Art.-no. 5100020125

EAN 4046777653687

Price for selected packaging unit
Belleville washer DIN 2093, stainless steel 1.4310

Art.-no. 5100020125
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
Internal diameter (d1)

10.2 mm

Outer diameter (d2)

20 mm

Thickness (t1)

1.25 mm

Standards

DIN 2093

Material

Stainless steel A2, 1.4310