Welcome to Würth Slowakia For trade customers only

Belleville washer DIN 2093, stainless steel 1.4310

DIN 2093 stainless steel 1.4310
CPSPG-DIN2093-1.4310-31,5X16,3X2,0

Art.-no. 510003152

EAN 4046777654172

Price for selected packaging unit
Belleville washer DIN 2093, stainless steel 1.4310

Art.-no. 510003152

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

16.3 mm

Outer diameter (d2)

31.5 mm

Thickness (t1)

2.0 mm

Standards

DIN 2093

Material

Stainless steel A2, 1.4310

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information