Belleville washer DIN 2093, stainless steel 1.4310
CPSPG-DIN2093-1.4310-50,0X20,4X2,5
Art.-no. 5100050025
EAN 4046777654554
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 20.4 mm |
Outer diameter (d2) | 50 mm |
Thickness (t1) | 2.5 mm |
Standards | DIN 2093 |
Material | Stainless steel A2, 1.4310 |
Surface | Plain |
RoHS-compliant | Yes |
