Welcome to Würth Slowakia For trade customers only

Belleville washer DIN 2093, stainless steel 1.4310

DIN 2093 stainless steel 1.4310
CPSPG-DIN2093-1.4310-60,0X30,5X3,5

Art.-no. 510006035

EAN 4046777654738

Price for selected packaging unit
Belleville washer DIN 2093, stainless steel 1.4310

Art.-no. 510006035

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
Internal diameter (d1)

30.5 mm

Outer diameter (d2)

60 mm

Thickness (t1)

3.5 mm

Standards

DIN 2093

Material

Stainless steel A2, 1.4310