Belleville washer DIN 2093, stainless steel 1.4310
CPSPG-DIN2093-1.4310-70,0X40,5X5,0
Art.-no. 51000705
EAN 4046777654837
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 40.5 mm |
Outer diameter (d2) | 70 mm |
Thickness (t1) | 5.0 mm |
Standards | DIN 2093 |
Material | Stainless steel A2, 1.4310 |
Surface | Plain |
RoHS-compliant | Yes |
