Welcome to Würth Slowakia For trade customers only

Belleville washer DIN 2093, stainless steel 1.4310

CPSPG-DIN2093-1.4310-71,0X36,0X4,0

Art.-no. 510007140

EAN 4046777654875

Price for selected packaging unit
Belleville washer DIN 2093, stainless steel 1.4310

Art.-no. 510007140

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

36.0 mm

Outer diameter (d2)

71 mm

Thickness (t1)

4.0 mm

Standards

DIN 2093

Material

Stainless steel A2, 1.4310

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information