Welcome to Würth Slowakia For trade customers only

Belleville washer EN 16983, phosphated steel

EN 16983 phosphated steel
CPSPG-EN16983-(PHR)-81,0X 150,0X8,0

Art.-no. 0436150800

EAN 4047376528888

Price for selected packaging unit
Belleville washer EN 16983, phosphated steel

Art.-no. 0436150800

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Steel, elasticity modulus E = 206,000 N/mm²

  • Can be used both individually and in spring packs to absorb higher forces or to achieve a damping function
Notice

DIN 2093 has been withdrawn and replaced by EN 16983. There is some similarity. There are no technical changes.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

81 mm

Outer diameter (d2)

150 mm

Thickness (t1)

8.0 mm

Height (h1)

11.70 mm

Standards

EN 16983

Material

Spring steel

Surface

Phosphated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information