Belt bag for fastening material with double zip
Universal multi bag
MULTIBG-UNI-W.ZIPPER-180X90X180MM
Art.-no. 0715930214
EAN 4058794064834
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With double zip for complete closing of the belt bag.
- Made from high-quality polyester (1680 denier)
- Large material storage compartment
- Rubber band inside for storage of personal items such as smartphones, keys, etc.
- Double zip to securely seal the lid
- Additional pressure knob to lock the cover on the top side of the belt bag
- Elasticated strap on the outside for pens or small screwdrivers
Notice
The tools shown are not included in the scope of delivery.
Product information
Datasheets(X)
Application area
Construction, installation, repair, industry, etc.
Length x width x height (L x B x H) | 180 x 90 x 180 mm |
For belt width | 70 mm |
Material | PES - Polyester |
Colour | Grey, Black |
Product weight (per item) | 180.000 g |
Max. load capacity | 3 kg |