Bent spring nut flat shape
Curved spring steel nut
SPGNUT-(A3A)-D5,0MM
Art.-no. 050011355
EAN 4011231415521
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ensures a connection that is resistant to vibration due to the elasticity of the component
- Resilient connection due to elasticity
- Quick manual installation
- Protects surfaces
- Reusable
Product information
Datasheets(X)
Application area
For easy fitting on flat bolts, shafts and axles.
![]() | |
Suitable for screw | Diameter 5.0 mm |
Length (L) | 15.80 mm |
Width (B) | 9.50 mm |
Material thickness (S) | 0.35 mm |
Material | Spring steel CK 67 |
Surface | Zinc plated transparent |
Corresponds to original spare part number | Universal |
