Bergen parka
Jacket, Bergen
JACKET BERGEN BLACK L
Art.-no. M411336002
EAN 4061975686312
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sporty, modern jacket, warm and extremely lightweight
- Watertight 10,000 mm WC, breathable 5000 MVP
- 2 side pockets with zip, 1 inside pocket
- Hood with elastic band
- Reflective design elements on the hood and sleeves
- Adjustable cuffs, chin guard
Product information
Datasheets(X)
Colour | Black |
Size | L |
Material | 100% polyester |
Fabric weight per m2 | 90 g |
Padding | 100% polyester |
Padding weight per m² | 140 g |
Coating weight inner jacket per m² | 140 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |