Welcome to Würth Slowakia For trade customers only

Bergen parka

Jacket, Bergen
JACKET BERGEN BLACK XS

Art.-no. M411336010

EAN 4251761475767

Price for selected packaging unit
Bergen parka

Art.-no. M411336010

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sporty, modern jacket, warm and extremely lightweight
  • Watertight 10,000 mm WC, breathable 5000 MVP

  • 2 side pockets with zip, 1 inside pocket

  • Hood with elastic band

  • Reflective design elements on the hood and sleeves

  • Adjustable cuffs, chin guard
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

XS

Material

100% polyester

Fabric weight per m2

90 g

Padding

100% polyester

Padding weight per m²

140 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information