Welcome to Würth Slowakia For trade customers only

Bevel brush Knotted, with hole, for brush cutters

TAPBRSH-STEEL-BO20MM-D180X20MM

Art.-no. 5465301805

EAN 4065746779012

Price for selected packaging unit
Bevel brush Knotted, with hole, for brush cutters

Art.-no. 5465301805

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For cleaning larger surfaces
  • Efficient, fast cleaning of large areas

  • Ideal for use with strimmers and brush cutters

  • Twist-knotted design ensures high stability and durability

  • Robust steel wire ensures aggressive and effective removal of weeds and wild plants
Notice
  • Stricter safety rules apply when working with brushes in strimmers

  • Please observe the maximum speed values

  • The conical brushes are only suitable for strimmers and brush cutters

  • Not suitable for grass trimmers (also not for cordless grass trimmers AGT 18 COMPACT)
Application area
Instructions for use (optimising brushing results)
MeasurementPeripheral speedBrush diameterWire thicknessBristle length
Increase brushing effect↑↑↑↓
Reduce brushing effect↓↓↓↑
Brush creates ridge↓ ↑↓
Recommended peripheral speeds for brushing
ApplicationsPeripheral speed [in m/s]
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideal for removing weeds and wild plants from grass pavers, kerbs, paved areas or other hard-to-reach areas

  • For environmentally friendly and effective removal of harmful plants on driveways, patios or long paths

  • Cities, municipalities, building yards, road maintenance depots, caretakers and service industries

Diameter (D)

180 mm

Effective width (A)

14 mm

Tool holding device (d)

20 mm

Design

Braided

Usable length of wire (H)

35 mm

Wire diameter

0.5 mm

Material of wire

Steel

Number of braids

36 PCS

Suitable for brush cutter (point system)

4 of 4 points

Max. rotation speed

8000 1/min

Aggressiveness

Hard

EN standard

1083-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information