Bevel brush twist-knotted with bore and plastic trim in wave form
Tapered brush w. polypropylene bristles corrugated
TAPBRSH-PP-D180X20MM
Art.-no. 5465341807
EAN 4065746776240
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For cleaning surfaces and removing weeds and wild plants from grass pavers, kerbs, paved areas or other hard-to-reach areas
Gentle for sensitive areas
- For use in sensitive sectors such as the agricultural industry due to the synthetic bristles
- Soft synthetic bristles prevent scratches on sensitive surfaces
Lightweight and durable
- Low weight, ideal for use with the cordless cutter
- Long service life and uniform wear
Notice
- Stricter safety rules apply when working with brushes in strimmers
- Please observe the maximum speed values
- The conical brushes are only suitable for brush strimmers and brush cutters.
- Not suitable for grass trimmers (also not for cordless grass trimmers AGT 18 COMPACT)
Application area
| Instructions for use (optimising brushing results) | ||||
| Measurement | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates ridge | ↓ | ↑ | ↓ |
| Recommended peripheral speeds for brushing | ||||||||
| Applications | Peripheral speed [in m/s] | |||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Product information
Datasheets(X)
Application area
- For effective removal of harmful plants on driveways, patios or long paths
- Cities, municipalities, building yards, road maintenance depots, caretakers and service industries
- For strimmers and brush cutters
Diameter (D) | 180 mm |
Effective width (A) | 18 mm |
Tool holding device (d) | 20 mm |
Design | Corrugated |
Usable length of wire (H) | 55 mm |
Wire diameter | 1.6 mm |
Material of wire | Nylon |
Material | PP - Polypropylene |
Suitable for brush cutter (point system) | 4 of 4 points |
Max. rotation speed | 10000 1/min |
Aggressiveness | Soft |
EN standard | 1083-2 |