Welcome to Würth Slowakia For trade customers only

Bevel brush twist-knotted with bore and plastic trim in wave form

Tapered brush w. polypropylene bristles corrugated
TAPBRSH-PP-D180X25,4MM

Art.-no. 5465341808

EAN 4065746776257

Price for selected packaging unit
Bevel brush twist-knotted with bore and plastic trim in wave form

Art.-no. 5465341808

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For cleaning surfaces and removing weeds and wild plants from grass pavers, kerbs, paved areas or other hard-to-reach areas

Gentle for sensitive areas


  • For use in sensitive sectors such as the agricultural industry due to the synthetic bristles

  • Soft synthetic bristles prevent scratches on sensitive surfaces


Lightweight and durable


  • Low weight, ideal for use with the cordless cutter

  • Long service life and uniform wear
Notice
  • Stricter safety rules apply when working with brushes in strimmers

  • Please observe the maximum speed values

  • The conical brushes are only suitable for brush strimmers and brush cutters.

  • Not suitable for grass trimmers (also not for cordless grass trimmers AGT 18 COMPACT)
Application area
Instructions for use (optimising brushing results)
MeasurementPeripheral speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush creates ridge
Recommended peripheral speeds for brushing
ApplicationsPeripheral speed [in m/s]
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For effective removal of harmful plants on driveways, patios or long paths

  • Cities, municipalities, building yards, road maintenance depots, caretakers and service industries

  • For strimmers and brush cutters

Diameter (D)

180 mm

Effective width (A)

18 mm

Tool holding device (d)

25.4 mm

Design

Corrugated

Usable length of wire (H)

55 mm

Wire diameter

1.6 mm

Material of wire

Nylon

Material

PP - Polypropylene

Suitable for brush cutter (point system)

4 of 4 points

Max. rotation speed

10000 1/min

Aggressiveness

Soft

EN standard

1083-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information