Big Bag, mineral wool
BIGBG-MINERALWOOL-KFM-90X90X120CM
Art.-no. 0899801004
EAN 4053479268453
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Closable special Big Bag with skirt for handling artificial mineral fibres (AMF) in accordance with TRGS 521.
Safe design
- Provides safety when properly disposing of AMF, mineral wool, glass wool and stone wool waste in accordance with regulation TRGS 521.
- With a safety factor of 5:1, the bag remains particularly tear resistant during transport.
- Made from durable, dustproof polypropylene fabric.
- Large, multilingual warning labels clearly identify the bag.
Strong structure
- The sturdy base ensures stability.
- 4 tear-resistant lifting loops ensure safe and easy transport.
Practical design
- The practical filling skirt makes filling easier.
- With a capacity of 891 litres, it offers plenty of storage space for around 500 kg of material.
- The integrated skirt and the fastener bands make it easier to close the Big Bag.
Notice
- Store the Big Bag in a safe place. The weather can affect material quality and safety.
Product information
Datasheets(X)
Application area
- This Big Bag from WÜRTH is suitable for demolition, renovation and maintenance work in accordance with TRGS 521.
- For collecting, storing and removing AMF, mineral wool, glass wool and stone wool waste.
Length | 90 cm |
Width | 90 cm |
Height | 120 cm |
Contents | 0.89 m³ |
Material | Polypropylene material |
Design | Coated, With 4 loops on top |
Load capacity | 500 kg |
Safety factor | 5:1 |