Welcome to Würth Slowakia For trade customers only

Binding wire loop Double-twisted

Steel coppered double twisted
BINDWRELOOP-STAR-D1MM-L120MM

Art.-no. 0509401120

EAN 4053479224947

Price for selected packaging unit
Binding wire loop Double-twisted

Art.-no. 0509401120

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

With much higher strength

Packed in plastic bags

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

1 mm

Length

120 mm

Width

14 mm

Surface

Copper plated

Material

Iron

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information