Biomatic 2.0 mobile parts cleaner
Mobile cleaning device Parts Cleaner BIOMATIC 2.0
CLNDEV-(PART CLNR)-BIOMATIC2.0-W.FILTER
Art.-no.
099500003
EAN 4062856699919
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Würth BIOMATIC mobile solvent-free degreasing system with a load capacity of 150 kg.
Mobile version
- Can be moved in the workshop to be close to the part to be cleaned
Internal sink dimensions: L67 x D58 x H17 cm
- Equipped with a cleaning brush
- The run-off point of the sink is fitted with a 200-micron strainer
Works with innovative bioremediation technology (microorganisms convert grease into CO₂ and water)
- Solvent-free
- Less risk to the environment
- No VOC emission
Non-flammable, non-hazardous degreasing fluid
- No risk to the user
- Reduced PPE requirements
Fluid heated to 42°C
- More effective cleaning
- More comfortable to use
Significant reduction in user costs
- No monthly service contract
- No waste disposal costs
Energy savings thanks to the built-in ECO mode
Supplied with one biological strainer
Product information
Datasheets(X)
Application areaEfficient and stress-free degreasing of mechanical parts in cars, HGVs, public works vehicles, motorcycles, agricultural equipment and gardening machinery, as well as in maintenance, industry and aeronautics.
Height | 106 cm |
Width | 71 cm |
Working height | 86 cm |
Depth | 67 cm |
Material of heater | Stainless steel |
Flow capacity | 15 l/min |
Pump power | 45 W |
Heating power | 2.395 kW |
Nominal voltage | 240 V |
Load capacity | 150 kg |
Contents | 60 l |
Biomatic 2.0 mobile parts cleaner including:
1
x
Description:
Accessories for Biomatic fountain
Quantity:
1
x
3
x
Quantity:
3
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).