Welcome to Würth Slowakia For trade customers only

Black Forest S3 cut protection safety boots

CUT PRTCTN BOOTS LITTLE FOREST S3 BLK 43

Art.-no. M422338043

EAN 4031973093528

Price for selected packaging unit
Black Forest S3 cut protection safety boots

Art.-no. M422338043

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

These leather forestry boots are particularly durable. They are also fitted with steel toe caps and fulfil all professional KWF requirements.
  • Breathable full-grain leather, watertight

  • Cut protection class 2

  • Steel toe cap, metal-free anti-penetration protection

  • Non-slip 2-component rubber/PU sole with shock absorber, good cushioning

  • EN 345-2, KWF certified

  • Approx. 1100 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Red

Size

43

Shoe size EU

43

Material of shoes upper

Full-grain cowhide leather

Safety category

S3

Standards

ISO 20345, EN 345-2, FO

Material of protective toe cap

Steel

Shoe size UK

9

Shoe size US

10

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information