Black Forest S3 cut protection safety boots
CUT PRTCTN BOOTS LITTLE FOREST S3 BLK 44
Art.-no. M422338044
EAN 4031973093535
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
These leather forestry boots are particularly durable. They are also fitted with steel toe caps and fulfil all professional KWF requirements.
- Breathable full-grain leather, watertight
- Cut protection class 2
- Steel toe cap, metal-free anti-penetration protection
- Non-slip 2-component rubber/PU sole with shock absorber, good cushioning
- EN 345-2, KWF certified
- Approx. 1100 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black, Red |
Size | 44 |
Shoe size EU | 44 |
Material of shoes upper | Full-grain cowhide leather |
Safety category | S3 |
Standards | ISO 20345, EN 345-2, FO |
Material of protective toe cap | Steel |
Shoe size UK | 10 |
Shoe size US | 11 |