Blade connector Uninsulated
Blade connector
TABCON-(SN)-6,0X0,8-(0,5-2,0SMM)
Art.-no.
055819026
EAN 4046778119298
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 0.5-2 mm² |
Nominal size of flat plug/push connector/blade connector | 6 x 0.8 mm |
Diameter of hole | 2 mm |
Material | Brass |
Surface | Tin plated |