Welcome to Würth Slowakia For trade customers only

Blade terminal splitter

Flat connector junction
FLCONJUNC-TRANSP-3COMT-6,3X0,8MM

Art.-no. 055511

EAN 4011231454872

Price for selected packaging unit
Blade terminal splitter

Art.-no. 055511

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection type

1st end: 1 connection, 2nd end: 2 connections

Plug width

6.3 mm

Max. nominal voltage

300 V/AC

Max. temperature conditions

75 °C

Length x width

54 x 21 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information