Blancoantas S single-lever mixer tap With adjustable swivel head and retractable spray head
Tap, Blanoantas S
TAP-KCH-BLANTAS-S-(CHROME)-ND
Art.-no.
0682601671
EAN 4052703164165
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Material: Brass
- Single-lever mixer tap
- Single-lever mixer tap with swivel head and retractable spray head, adjustable
- Versions: HP (high pressure), LP (low pressure)
Product information
Datasheets(X)
![]() | |
Material | Brass |
Surface | Chrome plated |
Gloss level | Polished |
Pressure system | Low pressure |
With pull-out dish-rinsing spray | Yes |
Height | 185 mm |
Suitable for fittings hole | 50 mm |