Welcome to Würth Slowakia For trade customers only

Blind plug SKINDICHT PS

Blanking plug SKINTIGHT PS
SKINDICHT BLK-M32X1,5 PS LICHTGRAU

Art.-no. 0967922232

EAN 4038898560135

Price for selected packaging unit
Blind plug SKINDICHT PS

Art.-no. 0967922232

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

M32 x 1.5

IP protection class

IP 54

Min./max. temperature resistance

-25 to 60 °C

Colour

Light grey RAL 7035

Material

PA - Polyamide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information