Welcome to Würth Slowakia For trade customers only

Blind rivet/rivet nuts assortment, 75 years of WÜRTH 925 pieces in system case 8.4.1.

Blind rivet/nuts assortment, alu/alu Sysko
RIV/NUT-SYSKO-FLHD-ALU/ALU-925PCS

Art.-no. 5964514506
EAN 4062856244423
Price for selected packaging unit
Blind rivet/rivet nuts assortment, 75 years of WÜRTH 925 pieces in system case 8.4.1.

Art.-no. 5964514506

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Blind rivet, dome head, ISO 15981, aluminium/aluminium. Rivet nuts, dome head, aluminium.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

925 PCS

System dimensions

8.4.1

Material

Aluminium

Surface

Plain

Blind rivet/rivet nuts assortment, 75 years of WÜRTH 925 pieces in system case 8.4.1. including:
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D3,3

Description:
3.3 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D4,1

Description:
4.1 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D4,9

Description:
4.9 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D6,1

Description:
6.1 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D7,1

Description:
7.1 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D9,1

Description:
9.1 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN oxide

DRL-TWST-MET-DIN338-HSCO-OX-D11,1

Description:
11.1 mm
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Quantity: 1 x
1 x
Hand-held rivet pliers

TL-BLIRIV-(D2,4-4,0)

Description:
2.4-4 mm
For processing 2.4 mm, 3 mm and 4 mm diameter blind rivets in aluminium, copper, steel and stainless steel and 5 mm diameter blind rivets in aluminium
Quantity: 1 x
1 x
Rivet nut pliers

PLIERS-MANRIV-F.RIVNUT-(D3MM-8MM)

Description: Hand rivet tool with nozzle quick-change system for use with M3 to M8 rivet nuts (limitations in the M8 range)
Quantity: 1 x
1 x
Thread mandrel with nozzle

THRMNDRL-(F.0917101)-NOZ-PANHD-M4

Description:
M4
For all rivet nuts with round pan head and countersunk head of article prefix number 0948
Quantity: 1 x
1 x
Thread mandrel with nozzle

THRMNDRL-(F.0917101)-NOZ-PANHD-M5

Description:
M5
For all rivet nuts with round pan head and countersunk head of article prefix number 0948
Quantity: 1 x
1 x
Thread mandrel with nozzle

THRMNDRL-(F.0917101)-NOZ-PANHD-M6

Description:
M6
For all rivet nuts with round pan head and countersunk head of article prefix number 0948
Quantity: 1 x
1 x
Thread mandrel with nozzle

THRMNDRL-(F.0917101)-NOZ-PANHD-M8

Description:
M8
For all rivet nuts with round pan head and countersunk head of article prefix number 0948
Quantity: 1 x
100 x
Rivet nut, multi-purpose, with flat head

NUT-RIV-MHD-ALU-(0,5-6,0)-6,0X14,0-M4

Description: Innovative and patented rivet nuts with large clamping length range, aluminium
Quantity: 100 x
100 x
Rivet nut, multi-purpose, with flat head

NUT-RIV-MHD-ALU-(0,5-6,0)-7,0X15,0-M5

Description: Innovative and patented rivet nuts with large clamping length range, aluminium
Quantity: 100 x
50 x
Rivet nut, multi-purpose, with flat head

NUT-RIV-MHD-ALU-(0,5-6,0)-9,0X17,5-M6

Description: Innovative and patented rivet nuts with large clamping length range, aluminium
Quantity: 50 x
25 x
Rivet nut, multi-purpose, with flat head

NUT-RIV-MHD-ALU-(0,5-7,5)-11,0X21,5-M8

Description: Innovative and patented rivet nuts with large clamping length range, aluminium
Quantity: 25 x
100 x
Blind rivet, open, with break mandrel and flat head ISO 15981, dome head, aluminium/aluminium

RIV-ISO15981-ALU/ALU-(1,5-3,5)-3,2X6,0

Quantity: 100 x
100 x
Blind rivet, open, with break mandrel and flat head ISO 15981, dome head, aluminium/aluminium

RIV-ISO15981-ALU/ALU-(3,5-5,0)-3,2X8,0

Quantity: 100 x
100 x
Blind rivet, open, with break mandrel and flat head ISO 15981, dome head, aluminium/aluminium

RIV-ISO15981-ALU/ALU-(5,0-6,5)-4,0X10,0

Quantity: 100 x
100 x
Blind rivet, open, with break mandrel and flat head ISO 15981, dome head, aluminium/aluminium

RIV-ISO15981-ALU/ALU-(1,0-3,0)-4,0X6,0

Quantity: 100 x
100 x
Blind rivet, open, with break mandrel and flat head ISO 15981, dome head, aluminium/aluminium

RIV-ISO15981-ALU/ALU-(3,0-5,0)-4,0X8,0

Quantity: 100 x
50 x
Blind rivet, open, with break mandrel and flat head ISO 15981, dome head, aluminium/aluminium

RIV-ISO15981-ALU/ALU-(4,0-6,0)-4,8X10,0

Quantity: 50 x
50 x
Blind rivet, open, with break mandrel and flat head ISO 15981, dome head, aluminium/aluminium

RIV-ISO15981-ALU/ALU-(6,0-8,0)-4,8X12,0

Quantity: 50 x
50 x
Blind rivet, open, with break mandrel and flat head ISO 15981, dome head, aluminium/aluminium

RIV-ISO15981-ALU/ALU-(2,5-4,0)-4,8X8,0

Quantity: 50 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information