Welcome to Würth Slowakia For trade customers only

Blind rivet silver

Blind rivet silver
RIV-ALU/STEEL-6,4X11

Art.-no. 0500300028

EAN 4065746644471

Price for selected packaging unit
Blind rivet silver

Art.-no. 0500300028

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For high-strength rivet connections, impact-resistant and splash-proof
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of mandrel

Steel

Surface of the mandrel

Zinc plated

Material of sleeve

Aluminium, AlMg 2.5

Surface of the sleeve

Plain

Min./max. drill hole diameter

6.40-6.50 mm

Min./max. attachment thickness

1.00-6.00 mm

Rivet diameter

3.80 mm

Rivet length

50.70 mm

Head diameter

12.50 mm

Head height

1.20 mm

Corresponds to original spare part number

A0049902897, 0049902897, 51750705,

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information