Blue nitrile glove
PROTGLOV-NTR-BLUE-SZ11
Art.-no. 0899420100
EAN 4045727217955
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Laminated safety cuff
- Nitrile coating on a heavy cotton jersey lining
- Breathable thanks to open backs of hands
- Very comfortable
- Liquid and oil repellent with good chemical resistance
- Good abrasion resistance
Product information
Datasheets(X)
Application area
For medium to heavy mechanical stress.
For metalworking, material processing, construction and road building, waste disposal and removal.
Size | 11 |
Material of liner | Cotton jersey |
Material of coating | Nitrile |
Standards | EN 388, EN 420 |
Category | II |
Colour | Blue |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!