Body Sealing Plugs
Bodywork sealing plug
PLG-BODY-DRILLD20MM
Art.-no.
0561520
EAN 4011231474146
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For sealing or closing off holes
Good resistance
against corrosion, weathering, ageing, ozone, oil, splashes of gasoline and solvents
Closed on one side
Silicone-free
Product information
Datasheets(X)
Drill hole | 20 mm |
Installation thickness (h1) | 2 mm |
Material | Rubber |
Colour | Black |
Silicone-free | Yes |