Body Sealing Plugs
PLG-BODY-DRILLD25MM
Art.-no. 0561525
EAN 4011231474207
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For sealing or closing off holes
- Good resistance to corrosion, weathering, ageing, ozone and oils as well as petrol and solvent splashes.
- Closed on one side.
- Silicone-free.
Product information
Datasheets(X)
Bore hole | 25 mm |
Installation thickness (h1) | 3 mm |
Material | Rubber |
Colour | Black |
Silicone-free | Yes |