Welcome to Würth Slowakia For trade customers only

Bodywork cleaning agent WNC 50

CLNR-VEH/CV-WNC50-5LTR

Art.-no. 0890471005

EAN 4065746026567

Price for selected packaging unit
Bodywork cleaning agent WNC 50

Art.-no. 0890471005

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful shampoo for washing vehicles or boats without manual intervention

Latest generation high-performance formula


  • Powerful and fast washing without manual intervention

  • Good tolerance with sensitive materials (if sensitive materials are present, observe a max. dilution of 6%)

Eliminates road dirt, insects and traces of diesel


Improved shine


Excellent wetting action


  • Prevents the shampoo from drying too quickly on the vehicle body in hot weather

NTA-free


  • Kind to users – not harsh on the airways
Notice

Do not apply to hot surfaces. Do not let the product dry on the vehicle body before rinsing, especially in high ambient temperatures or windy conditions. In such cases, wash the vehicle several times. Do not use on plastics covered with matt lacquer (e.g. scooters, motorbikes) due to the risk of damage to the lacquer. For delicate materials and surfaces (e.g. chrome trims), we recommend using our bodywork cleaning agent WNC 40. Protect from frost

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Light vehicles: quick cleans when leaving the workshop, preparation for second-hand sales


HGVs: cleaning of HGVs, commercial vehicles, buses, agricultural machines


Boating: cleaning of bridges and hulls, removal of deposits of salt on the bridge and tarpaulins, removal of black marks on the gel coat and effective cleaning of waterlines

Instructions

1. Dilute the cleaning agent with water and spray the mixture onto the bodywork from the bottom to top, following the ratios below


- Standard wash 5% to 8%


- Stubborn dirt 10% to 20%


2. Leave to work for 2 to 3 minutes, then rinse the vehicle from top to bottom

Contents

5 l

Product weight (per item)

5.000 kg

Shelf life from production/conditions

12 Month / dry storage area

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Venturi spray system for car bodywork cleaning agents

SPRR-(F.CLEANINGAGENT CAR)

Designed for applying bodywork cleaning agents to light vehicles
x 1 pcs
Venturi spray system for HGV bodywork cleaning agents

SPRR-(F.CLEANINGAGENT TRUCK)

Designed for applying bodywork cleaning agents to heavy goods vehicles, trailers and machinery
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information