Welcome to Würth Slowakia For trade customers only

Bolt locking plate

Lock plate for wooden door with pot, adjustable
LOKPLT-F.DRLOK-W.POT-ADJ-SILVR

Art.-no. 0688515172
EAN 4045727805237

Price for selected packaging unit
Bolt locking plate

Art.-no. 0688515172

Price for selected packaging unit
Quantity
PU
x 2 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With cup and infinitely variable adjustment
  • Angled screw fitting

  • The 20° angled screw fitting offers increased break-in protection

  • The contact pressure of the door can be adjusted via an eccentric fitting AF 3 ± 1.5 mm or by rotating the locking point by 180°
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for

Wooden house doors, Guard width 20 mm

Type of assembly

For embedding

Suitable for rebate clearance

4 mm

Dimension between axes

10 mm

Contact pressure adjustment

+/- 1,5 mm

DIN direction

DIN R/L

Material

Steel / Die-cast zinc

Surface

Anodised

Colour

Silver coloured

Gloss level

Matt

Width (B)

20 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Electric strike, type SA

DROPN-EL-SA-INTERLOCK-RELEASE

With stopper and release
x 1 pcs
Central locking plate for recessing

ANGLLOKPLT-(F.DROPN-EL)-L-SILVR-4-9-10

For use with electric strikes
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information