Bolt with head
ISO 2341 steel plain, shape A
BLT-ISO2341-A-12X120
Art.-no.
441212 120
EAN 4056808415078
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 2341 plain steel, shape A
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 12 mm |
Length (l1) | 120 mm |
Head diameter (dk) | 20 mm |
Head height (k1) | 4 mm |
Standards | ISO 2341 |
Material | Steel |
Surface | Plain |
Form | Form A ohne Splintloch |