Bolt with head ISO 2341, shape B, A2 stainless steel, plain
ISO 2341 stainless steel A2 plain shape B
BLT-ISO2341-B-A2-16X100
Art.-no.
5197416100
EAN 4046777803273
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (d1) | 16 mm |
Length (l1) | 100 mm |
Head diameter (dk) | 25 mm |
Head height (k1) | 4.5 mm |
Distance from bolt end to centre of hole (le) | 6 mm |
Diameter of hole (d2) | 4 mm |
Standards | ISO 2341 |
Material | Stainless steel A2 |
Surface | Plain |
Form | Form B mit Splintloch |