Welcome to Würth Slowakia For trade customers only

Bolt with head ISO 2341, type A, plain steel

ISO 2341 steel plain, shape A
BLT-ISO2341-A-6X20

Art.-no. 44126 20
EAN 4056808415801

Price for selected packaging unit
Bolt with head ISO 2341, type A, plain steel

Art.-no. 44126 20
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
Nominal diameter (d1)

6 mm

Length (l1)

20 mm

Head diameter (dk)

10 mm

Head height (k1)

2 mm

Standards

ISO 2341

Material

Steel

Surface

Plain

Form

Form A ohne Splintloch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information